Skip Content
STEEL SPILL DECK RAMP - 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SPILL DECK RAMP - 4

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9640GS
  • Mfr. Model # 9640GS
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • For Use With 4 ft. Spill Deck
  • Colour Blue
  • Height 5"
  • Item Ramp
  • Width 25"
  • Material Galvanized Steel
  • Length 48"
  • Load Capacity 350 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list