Skip Content
STEEL SPILL DECK - 5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SPILL DECK - 5X6

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9656GS
  • Mfr. Model # 9656GS
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 498.0 lbs

Technical Specs

  • Colour Silver
  • Item Spill Deck
  • Length 61"
  • Height 5"
  • Material Galvanized Steel
  • Width 73"
  • Spill Capacity 93 gal.
  • Number of Drums 8
  • Standards EPA 40 CFR 264.175 SPCC, NPDES, UFC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list