Skip Content
STEEL SPILL DECK - 4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SPILL DECK - 4X5

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9645GS
  • Mfr. Model # 9645GS
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 380.0 lbs

Technical Specs

  • Colour Silver
  • Height 5"
  • Material Galvanized Steel
  • Length 49"
  • Item Spill Deck
  • Spill Capacity 66 gal.
  • Width 61"
  • Load Capacity 350 lbs.
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175 SPCC, NPDES, UFC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List