Skip Content
STEEL SHELVING WITH 12EA 13017BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SHELVING WITH 12EA 13017BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS187913017B
  • Mfr. Model # AS187913017B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 150.0 lbs

Product Details

Complete shelving systems. Includes heavy-duty steel shelving, and durable bins. Easy, quick change height adjustment. 350 lb. load capacity.

Technical Specs

  • Item Steel Shelving with 12 Bins
  • Total Number of Bins 12
  • Shelf Width 36"
  • Colour Gray/Blue
  • Includes (12) 13017blue Shelf Bins
  • Finish Powder Coat
  • Material 22 ga. Steel Rack/Plastic Bins
  • Overall Depth 18"
  • Bin Type Stak-N-Store
  • Load Capacity 7150 lbs.
  • Bin Color Gray/Blue
  • Overall Height 79"
  • Overall Width 36"
  • Shelf Depth 18"
  • Bin Depth 15-1/4"
  • Bin Height 12-7/16"
  • Bin Width 19-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list