Skip Content
STEEL SHELVING W/60EA 30130BLUE 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SHELVING W/60EA 30130BLUE 9PC

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279130B
  • Mfr. Model # AS1279130B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 120.0 lbs

Product Details

Complete shelving systems. Includes heavy-duty steel shelving, and durable bins. Easy, quick change height adjustment. 350 lb. load capacity.

Technical Specs

  • Item Steel Shelving with 60 Bins
  • Total Number of Bins 96
  • Shelf Width 36"
  • Colour Gray/Blue
  • Finish Powder Coat
  • Includes (60) 30130blue Shelf Bins
  • Material 22 ga. Steel Rack/Plastic Bins
  • Overall Depth 12"
  • Load Capacity 5500 lbs.
  • Bin Type Shelf Bins
  • Overall Height 79"
  • Overall Width 36"
  • Bin Color Gray/Blue
  • Shelf Depth 12"
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list