Skip Content
STEEL SHELVING W/60 30138BLUE 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SHELVING W/60 30138BLUE 9PC

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1879138B
  • Mfr. Model # AS1879138B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 156.0 lbs

Product Details

Complete shelving systems. Includes heavy-duty steel shelving, and durable bins. Easy, quick change height adjustment. 350 lb. load capacity.

Technical Specs

  • Item Steel Shelving with 60 Bins
  • Total Number of Bins 60
  • Shelf Width 36"
  • Includes (9) 30138blue Shelf Bins
  • Colour Gray/Blue
  • Finish Powder Coat
  • Overall Depth 18"
  • Bin Type Shelf Bins
  • Material 22 ga. Steel Rack/Plastic Bins
  • Overall Width 36"
  • Overall Height 79"
  • Load Capacity 7150 lbs.
  • Bin Color Gray/Blue
  • Shelf Depth 18"
  • Bin Depth 17-7/8"
  • Bin Height 4"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List