Discontinued with Replacement
STEEL SHELVING 30292 30293 BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STEEL SHELVING 30292 30293 BIN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS3679ASSORTSC
  • Mfr. Model # AS3679ASSORTSC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs
Suggested Replacement Product
STEEL SHELVING 30287 BIST

Your Price: NA

Technical Specs

  • Item Bin Shelving
  • Includes (18) 29-7/8" x 11" x 10", 29-7/8" x 16-1/2" x 11" Super-Size AkroBins
  • Bin Color Clear
  • Total Number of Bins 18
  • Load Capacity 1,800 lbs.
  • Overall Height 79"
  • Overall Depth 30"
  • Overall Width 36"
  • Bin Depth 29-7/8"
  • Bin Height (12) 10" and (6) 11"
  • Bin Width (12) 11" and (6) 16-1/2"
  • Shelf Capacity 600 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list