Skip Content
Discontinued with Replacement
STEEL SHELVING 30284 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STEEL SHELVING 30284 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS2479284SC
  • Mfr. Model # AS2479284SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs
Suggested Replacement Product
STEEL SHELVING 30287 BIST

Your Price: NA

Technical Specs

  • Includes (32) 23-7/8" x 8-1/4" x 7" Super-Size AkroBins
  • Item Bin Shelving
  • Number of Shelves 9
  • Bin Type Super-Size AkroBin / Stack and Hang
  • Total Number of Bins 32
  • Load Capacity 4,950 lbs.
  • Bin Color Clear
  • Overall Height 79"
  • Overall Depth 24"
  • Overall Width 36"
  • Bin Height 7"
  • Bin Depth 23-7/8"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list