Skip Content
STEEL SHELVING 30150 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SHELVING 30150 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279150SC
  • Mfr. Model # AS1279150SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Bin Type Shelf Bin
  • Number of Shelves 13
  • Load Capacity 6,500 lbs.
  • Item Bin Shelving
  • Includes (48) 11-5/8" x 8-3/8" x 4" Shelf Bins
  • Total Number of Bins 48
  • Bin Color Clear
  • Overall Depth 12"
  • Overall Height 79"
  • Overall Width 36"
  • Bin Width 8-3/8"
  • Bin Height 4"
  • Bin Depth 11-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list