STEEL SHELVING 30120 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SHELVING 30120 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279120SC
  • Mfr. Model # AS1279120SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (96) 11-5/8" x 4-1/8" x 4" Shelf Bins
  • Load Capacity 6,500 lbs.
  • Total Number of Bins 96
  • Bin Color Clear
  • Overall Depth 12"
  • Overall Height 79"
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 4-1/8"
  • Shelf Capacity 500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list