STEEL SHELVING 30110 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SHELVING 30110 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1279110SC
  • Mfr. Model # AS1279110SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Includes (144) 11-5/8" x 2-3/4" x 4" Shelf Bins
  • Item Bin Shelving
  • Load Capacity 6,500 lbs.
  • Bin Color Clear
  • Total Number of Bins 144
  • Overall Depth 12"
  • Overall Height 79"
  • Bin Depth 11-5/8"
  • Overall Width 36"
  • Bin Height 4"
  • Bin Width 2-3/4"
  • Shelf Capacity 500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list