STEEL SHELVING 30094 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SHELVING 30094 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS2479094SC
  • Mfr. Model # AS2479094SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 267.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (50) 23-5/8" x 6-5/8" x 6" Shelf Bins
  • Load Capacity 6,050 lbs.
  • Total Number of Bins 50
  • Bin Color Clear
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Depth 23-5/8"
  • Bin Height 6"
  • Bin Width 6-5/8"
  • Shelf Capacity 550 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list