STEEL SHELVING 30048 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SHELVING 30048 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1879048SC
  • Mfr. Model # AS1879048SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (80) 17-7/8" x 4-1/8" x 6" Shelf Bins
  • Load Capacity 6,050 lbs.
  • Bin Color Clear
  • Total Number of Bins 80
  • Overall Depth 18"
  • Overall Height 79"
  • Overall Width 36"
  • Bin Height 6"
  • Bin Depth 17-7/8"
  • Bin Width 4-1/8"
  • Shelf Capacity 550 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list