STEEL SHELVING 13018 BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SHELVING 13018 BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS187913018SC
  • Mfr. Model # AS187913018SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Includes (10) 17-1/2" x 16-1/2" x 12-1/2" Stak-N-Store Bins
  • Load Capacity 3,300 lb.
  • Item Bin Shelving
  • Total Number of Bins 10
  • Bin Color Clear
  • Shelf Capacity 550 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list