STEEL SHELF FOR LOUVERED PANELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STEEL SHELF FOR LOUVERED PANELS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30635AGY
  • Mfr. Model # 30635AGY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 15.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Shelf for use with louvered panels. Load capacity is 160 lbs.

Technical Specs

  • Colour Gray
  • Depth 12-3/4"
  • Height 6-7/16"
  • Finish Powder Coat
  • Includes Brackets
  • Item Shelf
  • Length 12-3/4"
  • Material Steel
  • Use With Mfr. No. 30618, 30636, 30655, 30161, 30118, 30653, 30661, 30638, 30676, 30651
  • Width 35-5/8"
  • Load Capacity 50 lbs.
  • For Use With Louvered Panels
  • Overall Height 6-7/16"
  • Overall Width 12-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list