Skip Content
STEEL RULE 6IN 4R GRAD FULL-FLEXIBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL RULE 6IN 4R GRAD FULL-FLEXIBL

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC304R6
  • Mfr. Model # C304R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Satin Chrome
  • Graduations 8ths, 16ths, Quick-Reading 32nds, 64ths
  • Item Flexible Steel Rule
  • Length (In.) 6
  • Material Tool Steel
  • Construction Hardened And Tempered Tool Steel
  • Width (In.) 1/2
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list