STEEL PLATE,TWO GANG,STYLE LINE,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL PLATE,TWO GANG,STYLE LINE,GRA

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYX7
  • Mfr. Model # 1RYX7
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bend Radius (In.) -
  • Colour Gray
  • Features Fits All Standard NEMA Boxes
  • For Use With -
  • Connector Type -
  • Height (In.) 4.5
  • Includes Mounting Screws
  • Length (In.) 4.6
  • Item Steel Plate
  • Material of Construction Steel
  • Package Quantity 1
  • Width (In.) -
  • Length (Ft.) -
  • Cover Type -
  • Function -
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type Two Gang Rectangular Style Line

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list