Skip Content
STEEL PLATE,TWO GANG COMBINATION,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PLATE,TWO GANG COMBINATION,GR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYY9
  • Mfr. Model # 1RYY9
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • For Use With -
  • Height (In.) 4.5
  • Connector Type -
  • Bend Radius (In.) -
  • Features Fits All Standard NEMA Boxes
  • Includes Mounting Screws
  • Item Steel Plate
  • Length (Ft.) -
  • Length (In.) 4.6
  • Package Quantity 1
  • Material of Construction Steel
  • Width (In.) -
  • Function -
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Cover Type -
  • Raceway Type Two Gang Combination, Toggle/Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list