STEEL PLATE,TWO GANG BOX,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL PLATE,TWO GANG BOX,GRAY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYZ4
  • Mfr. Model # 1RYZ4
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Connector Type -
  • Colour Gray
  • Features Fits All Standard NEMA Boxes
  • For Use With -
  • Bend Radius (In.) -
  • Height (In.) 4.5
  • Item Steel Plate
  • Length (Ft.) -
  • Length (In.) 4.6
  • Includes Mounting Screws
  • Material of Construction Steel
  • Package Quantity 1
  • Width (In.) -
  • Cover Type -
  • Standards UL, CSA
  • Fiber Fitting (In.) -
  • Function -
  • Raceway Type Two Gang Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list