Skip Content
STEEL PLATE,TWO GANG BOX,ALMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PLATE,TWO GANG BOX,ALMOND

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYZ3
  • Mfr. Model # 1RYZ3
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Almond
  • Bend Radius (In.) -
  • Connector Type -
  • Features Fits All Standard NEMA Boxes
  • For Use With -
  • Height (In.) 4.5
  • Includes Mounting Screws
  • Length (Ft.) -
  • Item Steel Plate
  • Length (In.) 4.6
  • Material of Construction Steel
  • Width (In.) -
  • Function -
  • Cover Type -
  • Package Quantity 1
  • Standards UL, CSA
  • Fiber Fitting (In.) -
  • Raceway Type Two Gang Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list