Skip Content
STEEL PLATE,THREE GANG SWITCH,ALMON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PLATE,THREE GANG SWITCH,ALMON

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RZA1
  • Mfr. Model # 1RZA1
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Bend Radius (In.) -
  • Colour Almond
  • Connector Type -
  • Item Steel Plate
  • Includes Mounting Screws
  • For Use With -
  • Height (In.) 4.5
  • Length (Ft.) -
  • Features Fits All Standard NEMA Boxes
  • Length (In.) 6.41
  • Type 3 Gang
  • Package Quantity 1
  • Function -
  • Cover Type -
  • Material of Construction Steel
  • Width (In.) -
  • Standards UL, CSA
  • Fiber Fitting (In.) -
  • Raceway Type Three Gang Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list