Skip Content
STEEL PLATE,THREE GANG BLANK,ALMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PLATE,THREE GANG BLANK,ALMOND

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYZ9
  • Mfr. Model # 1RYZ9
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bend Radius (In.) -
  • Colour Almond
  • For Use With -
  • Connector Type -
  • Features Fits All Standard NEMA Boxes
  • Height (In.) 4.5
  • Includes Mounting Screws
  • Item Steel Plate
  • Length (Ft.) -
  • Length (In.) 6.38
  • Package Quantity 1
  • Width (In.) -
  • Function -
  • Cover Type -
  • Material of Construction Steel
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type Three Gang Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list