Skip Content
STEEL PLATE,ONE GANG SWITCH,ALMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PLATE,ONE GANG SWITCH,ALMOND

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYZ1
  • Mfr. Model # 1RYZ1
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Bend Radius (In.) -
  • Colour Almond
  • Connector Type -
  • Features Fits All Standard NEMA Boxes
  • For Use With -
  • Height (In.) 4.5
  • Item Steel Plate
  • Length (In.) 2.78
  • Includes Mounting Screws
  • Length (Ft.) -
  • Material of Construction Steel
  • Width (In.) -
  • Function -
  • Cover Type -
  • Type 1 Gang
  • Package Quantity 1
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type One Gang Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list