STEEL PLATE,FOUR GANG SWITCH,ALMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL PLATE,FOUR GANG SWITCH,ALMOND

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RZA2
  • Mfr. Model # 1RZA2
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Connector Type -
  • Bend Radius (In.) -
  • Colour Almond
  • Features Fits All Standard NEMA Boxes
  • Includes Mounting Screws
  • Length (Ft.) -
  • Item Steel Plate
  • Material of Construction Steel
  • Height (In.) 4.5
  • Length (In.) 8.22
  • For Use With -
  • Type 4 Gang
  • Package Quantity 1
  • Width (In.) -
  • Cover Type -
  • Function -
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type Four Gang Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list