Skip Content
STEEL PLATE,FOUR GANG,STYLE LINE,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEEL PLATE,FOUR GANG,STYLE LINE,AL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYX9
  • Mfr. Model # 1RYX9
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bend Radius (In.) -
  • Features Fits All Standard NEMA Boxes
  • For Use With -
  • Connector Type -
  • Height (In.) 4.5
  • Colour Almond
  • Includes Mounting Screws
  • Length (Ft.) -
  • Item Steel Plate
  • Material of Construction Steel
  • Package Quantity 1
  • Cover Type -
  • Width (In.) -
  • Function -
  • Length (In.) 8.22
  • Standards UL, CSA
  • Fiber Fitting (In.) -
  • Raceway Type Four Gang Rectangular Style Line

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list