Skip Content
STEEL PICK,60 DEGREE BEND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL PICK,60 DEGREE BEND

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KHK3
  • Mfr. Model # 6KHK3
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plated
  • Overall Length (In.) 5-7/8
  • Item Steel Pick
  • Magnet End No
  • Replaceable Tip No
  • Point Type 60 Degree Double Bent
  • Tip Material High Carbon Steel
  • Handle Dia. (In.) 3/16
  • Handle Material Steel
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list