STEEL PARALLEL SET: (5 PAIRS) SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL PARALLEL SET: (5 PAIRS) SIZES

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS384-3Z
  • Mfr. Model # S384-3Z
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 654
  • Shipping Weight 10.55 lbs

Product Details

Steel parallel, hardened and ground to close limits, special tool grade steel, includes set of 5 parallels with sizes: 1/2 x 5/8, 1/2 x 3/4, 1/2 x 1, 3/8 x 1/2 x 1-1/8, 1/2 x 1-1/4 - in inches, 6 inches in length.

Technical Specs

  • Item Set of 5 Parallels in Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list