Skip Content
STEEL HIT ANCHOR HEAD 3/4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL HIT ANCHOR HEAD 3/4X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70651.075.0500
  • Mfr. Model # U70651.075.0500
  • UNSPSC # 31162105
  • CATALOGUE PAGE # 1085
  • Shipping Weight 3.56 lbs

Technical Specs

  • Material Carbon Steel
  • Head Style Anchor
  • Item Hammer-Pin Anchor
  • Package Quantity 4
  • Anchor Dia. 3/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 9,306
  • Anchor Length 5"
  • Min. Embedment 3-1/8"
  • Max. Fixture Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list