Skip Content
STEEL HARDWARE FO 5K ZINC SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL HARDWARE FO 5K ZINC SWIVEL

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRACSWY2SBA
  • Mfr. Model # RACSWY2SBA
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With RACSWY050N
  • Material Zinc-Plated Steel
  • Tensile Strength 5,000 lbf.
  • Weight Capacity 310 lbs
  • Item Steel Mounting Hardware
  • Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List