Skip Content
STEEL GROUND CLAMP 500A,JAW OPEN 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL GROUND CLAMP 500A,JAW OPEN 2L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW19N766
  • Mfr. Model # 19N766
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 801
  • Shipping Weight 1.1 lbs

Product Details

GAV ground clamp. High tensile spring grips tight providing superior strength at ground contact points. Steel clamps are 98% copper alloy and feature a copper strap and jaw. 500 amps AC, 3/0 cable connection, steel with braided copper shunt, includes bush. For use with arc welder.

Technical Specs

  • Item Ground Clamp
  • Characteristics Steel with Braided Copper Shunt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List