STEEL FRAMING SQUARE 16IN X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL FRAMING SQUARE 16IN X24 IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794449
  • Mfr. Model # 1794449
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 290
  • Shipping Weight 1.71 lbs

Product Details

Levelling Tools, Squares, Steel Framing Square, Permanent Deep Stampings for Durability, Multiple Scales: 1/8 in., 1/10 in., 1/12 in. and 1/16 in., Rafter Tables, Brace and Octagon Scales and Essex Board Measure, 16 in. x 24 in. Steel Square.

Technical Specs

  • Item Steel Framing Square
  • Features Permanent Deep Stampings for Durability
  • Graduations 1/8", 1/10", 1/12", and 1/16"
  • Material Steel
  • Use With Rafter Tables, Brace and Octagon Scales, and Essex Board Measure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list