Skip Content
STEEL FILTER DRYER, 75/25, 5TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEEL FILTER DRYER, 75/25, 5TON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AWX7
  • Mfr. Model # 6AWX7
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Connection Size (In.) 1/2
  • Description 75/25 Dessicant Blend
  • For Use With CFC, HCFC and HFC Refrigerants
  • Item Liquid Line Filter Dryer
  • Package Quantity 1
  • Overall Length (In.) 6-5/16
  • Connection SAE Flare
  • Type Steel
  • R-22 Capacity (Tons) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list