Skip Content
STEEL FAN BLADE, 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL FAN BLADE, 36 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C029
  • Mfr. Model # 3C029
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • For Use With 3C168
  • Bore Dia. (In.) 1
  • HP 1/2, 3/4, 1, 1 1/2 or 2
  • Item Reversible Replacement Propeller
  • Propeller Dia. (In.) 36
  • Number of Blades 8
  • Blade Material Steel
  • Drive Type Belt
  • RPM 490, 575, 650, 765 or 830

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list