Skip Content
STEEL DRUM LINER,53 IN,8 MIL,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL DRUM LINER,53 IN,8 MIL,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJU5
  • Mfr. Model # 3JJU5
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Clear
  • Capacity 55 gal.
  • Gauge 8.0 mil
  • Length 53"
  • Item Drum Liner
  • Material Linear Low Density Polypropylene
  • Width 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list