STEEL DOOR WEATHERSTRIP,MAGNETIC,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL DOOR WEATHERSTRIP,MAGNETIC,BR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRP2
  • Mfr. Model # 2RRP2
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes 36" Strip for Top of Door, 82" Strip for Latch Side of Door, 82" Strip for Hinge Side of Door
  • Mounting Type Surface
  • Item Magnetic Steel Door Weatherstrip Set
  • Overall Length 16-1/2 ft.
  • Insert Size 1/2"
  • Flange Material TPR Vinyl Magnetic
  • Overall Width 3/4"
  • Hardware Not Included
  • Insert Material TPR Vinyl Magnetic
  • Insert Type Kerf
  • Projection 3/8"
  • Sold As (3) Strips
  • Insert Color Brown
  • Flange Height 5/8"
  • Max. Door Gap 1/4"
  • Flange Thickness 1/4"
  • Stays Flexible to 0 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list