Skip Content
STEEL DIVIDER FOR 34IN ROTABIN PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL DIVIDER FOR 34IN ROTABIN PK20

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1341-95
  • Mfr. Model # 1341-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 20.36 lbs

Product Details

Steel 34 in. Rotabin divider. Dividers store different parts in the same carries by dividing it into two, three, or four length-wise compartments.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With 34" Rotabins with 2-3/8" Bin Fronts
  • Height 6-9/16"
  • Material Steel
  • Item Steel Divider, Pkg. of 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list