STEEL BACKWALL SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STEEL BACKWALL SYSTEM

WATERLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLOWBBW5000
  • Mfr. Model # WBBW5000
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heavy-gauge steel construction is engineered for strength and durability. Steel pegboard sides are used to hang large tools within easy reach. Full-extension ball-bearing slides allow drawers to operate smoothly when loaded and holds up to 35 lbs. per drawer. Extra wide legs for maximum load support of 1,450 lbs. 1.25 inch thick medium density fiberboard top for heavy-duty jobs.

Technical Specs

  • Material Steel
  • Item Steel Backwall System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list