Skip Content
STEEL A-FRAME FOR 7AJ23 7AJ24 PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL A-FRAME FOR 7AJ23 7AJ24 PK2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VYU2
  • Mfr. Model # 4VYU2
  • UNSPSC # 30102404
  • CATALOGUE PAGE # 1884
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty steel gantry crane. Heavy-duty steel construction. 4 swivel casters with a 4 position swivel lock in 90 degree intervals. Adjustable height models adjust in 6 inch increments by using come-along, fork truck, or overhead crane (not included).

Technical Specs

  • Includes Mounting Hardware, (4) Swivel Caster w/Lock
  • For Use With 7AJ23,7AJ24 Only
  • Item A-Frame, Fixed Height
  • Type -
  • For Use With Mfr. Model Number 7AJ23, 7AJ24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list