STEEL 1/2-13 THREAD REPAIR INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL 1/2-13 THREAD REPAIR INSERT

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK329-8
  • Mfr. Model # 329-8
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.16 lbs

Product Details

Inserts are standard heavy wall inserts with thread locking adhesive applied to the internal threads providing a permanent screw-locking feature. Install the inserts with a screwdriver or drive tool, allow 3-5 minutes for the external thread adhesive to s

Technical Specs

  • Application For Use on Metal
  • Package Quantity 5
  • Item Self Locking Thread Insert
  • Material CARBON STEEL
  • Length 0.656"
  • Tensile Strength (PSI) 78,300
  • Type Coarse
  • Drill Size 21/32"
  • Thread Type UNC
  • Internal Thread Size 1/2-13
  • Tap Sizes 3/4-10 STI
  • Rockwell Hardness 84
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list