STEAMTRAP,THERMODYNAMIC,PSI 600,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAMTRAP,THERMODYNAMIC,PSI 600,1/2

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DXL8
  • Mfr. Model # 4DXL8
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Max. Operating PSI 600 psig
  • Application Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers And For All Process Applications Requiring Removal Of Condensate As Quickly As It Is Formed, Particularly When Controlled By Modulating Temperature Or Pressure Control Valves
  • Item Steam Trap
  • Downstream PSI Range 600 psig
  • NPT Outlet 1/2
  • Body Material Stainless Steel
  • Disc Material Stainless Steel
  • Condensate Capacity Lbs/Hr 2,000
  • Pipe Configuration Straight
  • Type Thermodynamic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list