STEAMER FILTER SYSTEM,TWIN,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAMER FILTER SYSTEM,TWIN,3/4 IN

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XWU2
  • Mfr. Model # 6XWU2
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.1 lbs

Technical Specs

  • Includes 2 Filter Cartridges, Scale Stick Cartridge, Head, Mounting Bracket
  • Colour Black
  • Item Steamer Filter System
  • Microns 5.0
  • Cartridges Required 3
  • Filter Media Carbon
  • Housing Material Aluminum
  • Standards NSF42
  • Head Material Plastic
  • Reduces Scale
  • Application Steamers, Broilers, Proofers, Flash Steamers
  • Flow Rate 5 gpm
  • Max. Temp. 100 Degrees F
  • Connection 3/4" NPT
  • Overall Depth 7"
  • Overall Width 20-1/2"
  • Overall Height 25-1/2"
  • Pressure Drop 1 - 5 PSI
  • Max. Pressure 125 PSI
  • Sub-Category Combination Cartridge Filter Systems
  • Min. Pressure 10 PSI
  • With Gauge/Without Gauge With Gauge
  • Service Life 20,000 gal.
  • With Valve/Without Valve With Valve
  • Number of Cartridges Required 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list