STEAMER FILTER SYSTEM,SINGLE,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAMER FILTER SYSTEM,SINGLE,3/4 IN

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WFG5
  • Mfr. Model # 5WFG5
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.41 lbs

Technical Specs

  • Colour Black
  • Item Steamer Filter System
  • Microns 5.0
  • Includes Filter, Head, Gauge & Mounting Bracket
  • Cartridges Required 2
  • Filter Media Carbon / Hydro Blend
  • Housing Material Aluminum
  • Standards NSF 42
  • Head Material Plastic
  • Reduces Scale
  • Application Steamers, Broilers, Proofers, Flash Steamers
  • Flow Rate 2.5 gpm
  • Max. Temp. 125 Degrees F
  • Overall Depth 7"
  • Connection 3/4" NPT
  • Overall Width 20-1/2"
  • Overall Height 25-1/2"
  • Pressure Drop 1 - 5 PSI
  • Max. Pressure 125 PSI
  • Sub-Category Combination Cartridge Filter Systems
  • With Gauge/Without Gauge With Gauge
  • Min. Pressure 10 PSI
  • With Valve/Without Valve With Valve
  • Service Life 10,000 gal.
  • Number of Cartridges Required 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list