Skip Content
STEAM WALLPAPER STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM WALLPAPER STRIPPER

HIRETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTU3
  • Mfr. Model # 1YTU3
  • UNSPSC # 47121812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.31 lbs

Technical Specs

  • Depth 21-3/4"
  • Height 15"
  • Includes Anti-Scald System, Four Casters
  • Item Wallpaper Steamer
  • Width 8-3/4"
  • Operates For Up to 1-1/2 Hours Per Tank of Water
  • Weight 15 lb.
  • Tank Capacity 1-1/2 gal.
  • Hose 13 ft.
  • Voltage 115 VAC
  • Power Cord Length 13 ft.
  • Amps 13.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list