STEAM TRAP,THERMODYNAMIC, PSI 600,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,THERMODYNAMIC, PSI 600,1

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DXN1
  • Mfr. Model # 4DXN1
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Application Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers And For All Process Applications Requiring Removal Of Condensate As Quickly As It Is Formed, Particularly When Controlled By Modulating Temperature Or Pressure Control Valves
  • Item Steam Trap
  • Downstream PSI Range 600 psig
  • Max. Operating PSI 600 psig
  • Body Material Stainless Steel
  • NPT Outlet 1
  • Pipe Configuration Straight
  • Condensate Capacity Lbs/Hr 4,700
  • Disc Material Stainless Steel
  • Type Thermodynamic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list