STEAM TRAP,MAX OPERATING PSI 150,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,MAX OPERATING PSI 150,1/

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CME1
  • Mfr. Model # 2CME1
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Downstream PSI Range 0 to 150
  • Application Drains Steam Mains, And Process Applications That Can Tolerate Cyclical Discharge Of Steam Condensate
  • Item Steam Trap
  • Max. Operating PSI 150
  • NPT Outlet 1/2
  • Body Material Cast Iron
  • Pipe Configuration In Body, In Line
  • Condensate Capacity Lbs/Hr 570
  • Type Inverted Bucket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list