STEAM TRAP,MAX OPERATING PSI 15,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,MAX OPERATING PSI 15,1 1

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NU64
  • Mfr. Model # 4NU64
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.55 lbs

Technical Specs

  • Application For All Process Applications Requiring Removal of Condensate
  • Max. Operating PSI 15
  • Body Material Cast Iron
  • Includes Air Vent
  • Item Steam Trap
  • Pipe Configuration 4 Pipe, 2 Inlet and 2 Outlet
  • Condensate Capacity Lbs/Hr 2,340
  • Pressure Air Vent Self-adjusting
  • Type Float And Thermostatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list