Skip Content
STEAM TRAP,MAX OPERATING PSI 15,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,MAX OPERATING PSI 15,1 1

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMD2
  • Mfr. Model # 2CMD2
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.95 lbs

Technical Specs

  • Item Steam Trap
  • Application Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers And For All Process Applications Requiring Removal Of Condensate As Quickly As It Is Formed, Particularly When Controlled By Modulating Temperature Or Pressure Control Valves
  • Downstream PSI Range 0 to 15
  • Max. Operating PSI 15
  • NPT Outlet 1-1/2
  • Body Material Cast Iron
  • Pipe Configuration 2 Pipe, 1 Inlet and 1 Outlet
  • Pressure Air Vent Self-Adjusts To All Operating Pressures
  • Condensate Capacity Lbs/Hr 7,600
  • Type Float And Thermostatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list