Skip Content
STEAM TRAP,MAX OPERATING PSI 125, 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,MAX OPERATING PSI 125, 3

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NU73
  • Mfr. Model # 4NU73
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Body Material Brass
  • Application Drains Heat Exchangers and Other Equipment After Condensate has Subcooled to Maximize the Heat Transfer from the Steam
  • Max. Operating PSI 125
  • Item Steam Trap
  • Pipe Configuration Angle
  • Pressure Air Vent Self-adjusting
  • Condensate Capacity Lbs/Hr 4,200
  • Type Thermostatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list