Skip Content
STEAM TRAP 1/2IN 25PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM TRAP 1/2IN 25PSI

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NU75
  • Mfr. Model # 4NU75
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Application Drains Heat Exchangers and Other Equipment After Condensate has Subcooled to Maximize the Heat Transfer from the Steam
  • Body Material Brass
  • Item Steam Trap
  • Max. Operating PSI 25
  • Pressure Air Vent Self-adjusting
  • Condensate Capacity Lbs/Hr 162
  • Pipe Configuration Angle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List