STEAM TRAP,1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TRAP,1 1/2

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NU69
  • Mfr. Model # 4NU69
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Technical Specs

  • Includes Air Vent
  • Application For All Process Applications Requiring Removal of Condensate
  • Item Steam Trap
  • Max. Operating PSI 15
  • Pressure Air Vent Self-adjusting
  • Body Material Cast Iron
  • Pipe Configuration 4 Pipe, 2 Inlet and 2 Outlet
  • Condensate Capacity Lbs/Hr 5,300
  • Type Float And Thermostatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list